Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4X1 3/4  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 100

1/4X1 3/4 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 100

Item #: WBB422454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4X5 1/2  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 20

3/4X5 1/2 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 20

1/2X4 1/4  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 50

1/2X4 1/4 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 50

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2"-50 Pk

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2"-50 Pk

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - 25 Pk

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - 25 Pk

Mechanical Wedge Anchor - 1/4-20 x 1-3/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261413SP

Mechanical Wedge Anchor - 1/4-20 x 1-3/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261413SP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

1/4X1 3/4 Wedge Anchor ICC Compliant (ICBO) Zinc.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Length 1-3/4 in
  • Size 1/4-20

Product Details

  • Country of Origin Import
  • Package Quantity 100
  • Material Steel
  • Finish Zinc
  • Anchor Type Wedge Anchor
  • Manufacturers Part Number 1428AWG

Compliance & Certifications

  • Certifications ICC Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4X1 3/4  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 100

1/4X1 3/4 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 100

Item #: WBB422454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant