
Customers Also Viewed
Product Information
Customer Review
Product Q&A
1 5/8-12 Heavy Hex Nut Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Size 1-5/8 - 12
Product Details
- Package Quantity 20
- Country of Origin Import
- Material Steel
- Finish Zinc
- Manufacturers Part Number 163NHH
Customer Review
Product Q & A
There are no questions for this product.

1 5/8-12 Heavy Hex Nut Zinc, Pkg of 20
$193.95
- Product Information
- Customer Review
- Product Q&A