x

Take 15% off your entire order!

Offer applied at checkout

1-5/8" Polyamide Alloy Cush-A-Click Series Clamp

1-5/8" Polyamide Alloy Cush-A-Click Series Clamp

Item #: WBB365044

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.85 up to 22% OFF

Price: $3.02

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-5/8" Polyamide Alloy Cush-A-Click Series Clamp

Strut Mounted Clamp that Secures Both the Pipe and Insulation

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER SPN-16
  • TYPE Pipe
  • COLOR Black
  • CONSTRUCTION Polyamide Alloy
  • FITTING TYPE Cush-A-Click Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-5/8" Polyamide Alloy Cush-A-Click Series Clamp

1-5/8" Polyamide Alloy Cush-A-Click Series Clamp

Item #: WBB365044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant