SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1-8 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 5

1-8 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 5

Item #: WBB2175514

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Square Nut - 5/16-18 - Grade 2 - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 237030

Square Nut - 5/16-18 - Grade 2 - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 237030

3/4-10 Square Nut - Grade 5 - Carbon Steel - Zinc Clear Trivalent - Coarse - Pkg of 10

3/4-10 Square Nut - Grade 5 - Carbon Steel - Zinc Clear Trivalent - Coarse - Pkg of 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 Square Nut - Grade 5 - Carbon Steel - Zinc Clear Trivalent - Coarse - Pkg of 100

1/4-20 Square Nut - Grade 5 - Carbon Steel - Zinc Clear Trivalent - Coarse - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/4-10  Heavy Square Nut Plain, Pkg of 100

3/4-10 Heavy Square Nut Plain, Pkg of 100

1/2-13 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 50

1/2-13 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/4-10 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 10

3/4-10 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1-8 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 5

Square Nuts are durably constructed with steel for long lasting reliability and strength. Square nuts are typically used with flat washers to avoid damage from the sharp edges and help increase the fastener strength.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Proof Load 90000 Lbs psi
  • Size 1-8

Product Details

  • Country of Origin Import
  • Description Square Nut
  • Grade Grade 2
  • Brand Earnest
  • Package Quantity 5
  • Material Steel
  • Finish Plain
  • Manufacturers Part Number 321302P

Compliance & Certifications

  • Certifications SAE J995, ASME B18.2.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-8 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 5

1-8 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 5

Item #: WBB2175514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant