Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durable Corporation

Model # :WB442160

MPN #: 745C36BK

Durable Corporation Corrugated Rubber Runner 1/8" Thick 3' x Up to 150' Black

Select Length in (feet)

3 feet
Product Description
Economical, Functional Mats Assure Traction And Capture Moisture And Dirt From Footwear.

Fine line corrugations provide a slip resistant surface while removing dirt and debris from shoes. Protects floors and carpets against weathering. Ideal for use in high traffic areas including hallways and in-plant aisles. 1/8" thick black mats are made with all rubber with a corrugated top and non-skid back.

Cut Length up to 1,800"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

PRICE
$24.90

($8.30/foot)

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
8.30
Buy 6 feet - 10 feet
7.90Save $0.40 (5%)
Buy 11+ feet
7.70Save $0.60 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 To 150 ft
Width3 ft
Weight2 lbs
Thickness1/8 in

Product Details

TypeCut To Length
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialRubber
Border Color FamilyBlack
ESDNo
Backing MaterialRubber
PatternRibbed
ModularNo
DescriptionRubber Runner
Manufacturers Part Number745C36BK
Slip ResistantYes
BrandDurable Corporation

Warranty

Warranty1 yr

Compliance & Certifications

Environmental ConditionsManufacturing, Office, Retail