Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1-8X5  Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 25

1-8X5 Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 25

Item #: WBB395037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4-10X2 1/2  Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 90

3/4-10X2 1/2 Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 90

1-8X4  Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 35

1-8X4 Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 35

1-1/2 - 6 x 3-1/2" Hex Head Cap Screw - Grade 8 - Full Thread - UNC - Alloy Steel - Plain

1-1/2 - 6 x 3-1/2" Hex Head Cap Screw - Grade 8 - Full Thread - UNC - Alloy Steel - Plain

Hex Cap Screw - 1/2-13 x 1-1/2" - Steel - Zinc Yellow - Grade 8 - FT - UNC - Pkg of 50 - BBI 455298

Hex Cap Screw - 1/2-13 x 1-1/2" - Steel - Zinc Yellow - Grade 8 - FT - UNC - Pkg of 50 - BBI 455298

1/2-13 x 5" Hex Head Cap Screw - Steel - Plain - UNC - Grade 8 - USA - 25 Pack - BBI 452322

1/2-13 x 5" Hex Head Cap Screw - Steel - Plain - UNC - Grade 8 - USA - 25 Pack - BBI 452322

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/8-16X4 1/4  Coarse Thread Hex Cap Screw Grade 5 Zinc, Pkg of 225

3/8-16X4 1/4 Coarse Thread Hex Cap Screw Grade 5 Zinc, Pkg of 225

5/8-11X3  Hex Cap Screw 3 16 Stainless Steel, Pkg of 25

5/8-11X3 Hex Cap Screw 3 16 Stainless Steel, Pkg of 25

M16X55  Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

M16X55 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1" Flat Washer - USS - 1-1/16" I.D. - .136/.16" Thick - Steel - Yellow Zinc - Grade 8 - Pkg of 25

1" Flat Washer - USS - 1-1/16" I.D. - .136/.16" Thick - Steel - Yellow Zinc - Grade 8 - Pkg of 25

1-8X5 Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Head Hex ft
  • Size 1-8
  • Length 5 in

Product Details

  • Grade Grade 8
  • Package Quantity 25
  • Description Hex Head Cap Screw
  • Country of Origin Import
  • Material Steel
  • Finish Zinc Yellow
  • Manufacturers Part Number 10080CH8O
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-8X5  Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 25

1-8X5 Coarse Thread Hex Cap Screw Grade 8 Zinc Yellow, Pkg of 25

Item #: WBB395037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant