Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omni Metalcraft

Model # :WB158254

MPN #: GPHS1.9X16-36-4.5-10-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-36-4.5-10-LL

Product Description
Omni Metalcraft HEAVY DUTY STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR

Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 12 gauge galvanized steel channel frame. Butt coupling permits bolting sections together. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width39 in
Weight Capacity96 lbs
Weight224 lbs
Roller Diameter1.9 in
Between Frame Width36 in
Axle Center4-1/2 in

Product Details

Assembly RequiredNo
TypeStraight Conveyor
MaterialSteel
Manufacturers Part NumberGPHS1.9X16-36-4.5-10-LL
Conveyor SectionStraight
BrandOmni Metalcraft