- Use with the Fastpipe® rigid aluminum system
- Pipe x Female NPT
Fastpipe® 1" 90 Degree Reducing Elbow x 1/4" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | 90 Degree Elbow |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2073 |
| PSI | 190 psi |
| Brand | Fastpipe |