Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136053

MPN #: 2925RBP3TI

Ingersoll Rand® Air Impact Wrench, 1" Drive Size, 1600 ft-lbs Max Torque, 1050 BPM

Product Description
The 2925 Series comes with an unbeatable feature list which meets most demanding requirements in heavy industrial applications.
Armed with a titanium hammer case and a special corrosion preventative treatment, this series is rust and corrosion resistant.

Features:
  • Durability: Thanks to a titanium hammer case, this wrench is both lightweight and durable
  • Reliability: The 2925 Series' twin hammer impact mechanism means it's less sensitive to air pressure fluctuation, which means you never have to worry about your location affecting your wrench's effectiveness
  • Bronze endplates and a corrosion preventative treatment prevents internal in outdoor, wet environments
  • Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
  • Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding
  • Integral muffler
  • 3/8" NPT inlet


PRICE
$2,799.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/16
Height9-5/8 in
Weight12 lbs
Air Inlet3/8 in
Max Torque1600 lb-in
Drive Size1 in

Product Details

CFM60 CFM
ColorBlack
StylePistol Grip
ReversibleYes
MaterialReinforced Frame: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2925RBP3TI
BPM1050
Average CFM60
Noise Output95.9 / 106.9 dBA
Free Speed5200 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr