Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136066

MPN #: 280-6

Ingersoll Rand® Air Impact Wrench, 1" Drive Size, 1600 ft-lbs Max Torque, 18-1/2"

Product Description
For a versatile impact wrench that doesn't compromise safety for power, the 280 Series can't be beat. The D-shaped handle fits comfortably in your hand and the jumbo hammer impact mechanism provides an excellent power-to-weight ratio.

Features:
  • Reliability: The 280 Series Impact Wrench will stand the test of time. You can count on this tool to deliver the same high-impact performance time and time again
  • Durability: The steel hammer case and metal housing of the 280 Series make this impact wrench incredibly durable and long-lasting
  • The jumbo hammer impact mechanism and 6 vane motor gives you the ability to power up to 1600 ft.-lbs. of torque for your toughest applications.
  • Extended Reach: The 6-inch extended anvil provides you with increased reach that's invaluable when working with deeper fasteners.
  • Increased Safety: This impact wrench increases on-the-job safety by providing a strong socket connection


PRICE
$2,689.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2
Height6-11/16 in
Weight23.8 lbs
Air Inlet1/2 in
Max Torque1600 lb-in
Drive Size1 in

Product Details

CFM55 CFM
ColorBlack
StyleInline
MaterialHammer Case: Steel, Handle: Aluminum, Housing: Metal
Anvil6" Extended
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number280-6
BPM750
Average CFM10
Noise Output103.0 / 114.0 dBA
Free Speed6000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr