Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136008

MPN #: 290

Ingersoll Rand® Air Impact Wrench, 1" Drive Size, 1600 ft-lbs Max Torque, 800 BPM

Product Description
With a steel hammer case and metal housing, the 290 Series is built for heavy duty jobs. Through repeated drops in the garage or harsh outdoor weather conditions, this wrench will see you through every job.

Features:
  • Reliability: Built to last, the 290 Series will work like new every time you use it
  • Great Power-to-Weight Ratio: Thanks to the 290 Series' jumbo hammer impact mechanism, these wrenches fit in your hand like a dream, and work with minimal exertion
  • Increased Control: Thanks to its power-to-weight ratio and power regulator, this tool provides increased control without an increase of effort
  • Multiple Retention Methods: With a combination of multiple anvils, the 290 Series features an increase of reach, a stronger connection to the socket, and less torque loss


PRICE
$2,639.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4
Weight21.9 lbs
Air Inlet1/2 in
Max Torque1600 lb-in
Drive Size1 in

Product Details

CFM55 CFM
ColorBlack
StylePistol Grip
MaterialReinforced Frame: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number290
BPM800
Average CFM10
Free Speed6000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr