Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136032

MPN #: 2175MAX-6

Ingersoll Rand® Air Impact Wrench w/ 4500 RPM, 1"-6" Drive Size, 2000 ft-lbs Max Torque

Product Description
The 2175MAX 1" Pistol Grip 6-inchExtended Impact Wrench - engineered to make quick work of big bolting jobs and semi, bus and heavy equipment tires. This tool has been made lighter, pushed harder and worked longer to make sure it can handle repeated demands without sacrificing power. Every time you need extreme torque, this lightweight boss can get the job done.

Features:
  • Power: A solid steel impact mechanism and robust motor deliver extreme torque that lasts for the life of the tool
  • Durability: The steel core and chemical resistant housing are made to last even in the harshest working conditions
  • Solid steel impact mechanism: Deliver 2,000 ft-lbs. of torque
  • Highly engineered design: Delivers the power you need over the life of the tool
  • Lightweight: weighs in under 20 lbs.
  • 360° adjustable handle: The side handle rotates fully around the tool as the job demands
  • Swivel hose connection: Keeps cords from getting tangled so you can move freely around the garage
  • 6" anvil extension: Increases accessibility in hard to reach places
  • Optional muffler kit (2175-K764) or exhaust connection (2175-K285) for pipe-away and oil collection system


PRICE
$919.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Height6-1/2 in
Weight20 lbs
Air Inlet1/2 in
Max Torque2000 lb-in
Drive Size1 in

Product Details

CFM14.2 CFM
ColorSilver
StylePistol Grip
MaterialHammer Case: Steel
Anvil6" Extended
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2175MAX-6
BPM740
Average CFM14.2
Noise Output101.5 / 112.5 dBA
Free Speed4500 rpm
BrandIngersoll Rand

Warranty

Warranty2 yr