Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136003

MPN #: 3940B2TIEX

Ingersoll Rand® Air Impact Wrench, D Handle, 1" Drive Size, 2500 ft-lbs Max Torque

Product Description
Specifically designed to meet ATEX Zone 1 or Zone 2 requirements, with titanium hammercase, bronze end plates, and a corrosion preventative treatment up to 2750 ft-lbs., the 3900 Series are the premier industrial grade impact wrench in the industry.

Features:
  • Bronze End-Plate: Thanks to the bronze end-plate and a corrosion preventative treatment, this series is corrosion and wear resistant, which makes it great for outdoor conditions
  • Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions
  • Power: The 3900 Series delivers a high torque output, making every job a breeze
  • Twin hammer mechanism ensure consistent power and balance
  • Reverse bias motor to help remove the most stubborn bolts
  • Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
  • ½" NPT inlet
  • Optimized for heavy duty applications from exploration and productions to refining and processing of crude oil and gas products
  • Integral muffler
  • 1-year warranty
  • ATEX Markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X
  • ISO 80079-36 Certified


PRICE
$7,459.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2
Weight21.2 lbs
Air Inlet1/2 in
Max Torque3390 lb-in
Drive Size1 in

Product Details

CFM64 CFM
ColorGray
StyleD-Handle
ReversibleYes
MaterialHousing: Metal, Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number3940B2TIEX
BPM800
Average CFM64
Noise Output100.6 / 111.6 dBA
Free Speed6000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr