Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135992

MPN #: 3942B2TIEX

Ingersoll Rand® 3942B2TIEX Air Impact Wrench, 1" Drive Size, 3250 ft-lbs Max Torque

Product Description
Specifically designed to meet ATEX Zone 1 or Zone 2 requirements, with titanium hammercase, bronze end plates, and a corrosion preventative treatment up to 3250 ft-lbs., the 3900 Series are the premier industrial grade impact wrench in the industry.

Features:
  • Bronze End-Plate: Thanks to the bronze end-plate and a corrosion preventative treatment, this series is corrosion and wear resistant, which makes it great for outdoor conditions
  • Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions
  • Power: The 3900 Series delivers a high torque output, making every job a breeze
  • Twin hammer mechanism ensure consistent power and balance
  • Reverse bias motor to help remove the most stubborn bolts
  • Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
  • ½" NPT inlet
  • Optimized for heavy duty applications from exploration and productions to refining and processing of crude oil and gas products
  • Integral muffler
  • ATEX Marking ATEX 2014/34/EU Ex h IIA T6 Gb X
  • ISO 80079-36 Certified


PRICE
$7,859.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/16
Weight22.6 lbs
Air Inlet1/2 in
Max Torque4406 lb-in
Drive Size1 in

Product Details

CFM95 CFM
ColorGray
StyleD-Handle
ReversibleYes
MaterialHousing: Metal, Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number3942B2TIEX
BPM850
Average CFM95
Noise Output99.0 / 110.0 dBA
Free Speed5000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr