SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate Finish - UNC - Pkg Of 100

#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate Finish - UNC - Pkg Of 100

Item #: WBB1629280

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.80

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#7 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 3000

#7 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 3000

Bryant® Standard White Telephone And Coax Plate, 1-Gang - Pkg Qty 25

Bryant® Standard White Telephone And Coax Plate, 1-Gang - Pkg Qty 25

#8 x 2" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 1 lb

#8 x 2" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 1 lb

2-1/2" Drywall Screw Phillips Bugle Head, Coarse, Package Of 50

2-1/2" Drywall Screw Phillips Bugle Head, Coarse, Package Of 50

#8 x 1-1/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 1-1/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 2-1/2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2500

#8 x 2-1/2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2500

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stanley 65-902 Vinyl Grip Phillips® Tip Screwdriver # 2 x 4"

Stanley 65-902 Vinyl Grip Phillips® Tip Screwdriver # 2 x 4"

Milwaukee® 48-89-2229 Thunderbolt® 1/2" 6" OAL Titanium Coated Drill Bit

Milwaukee® 48-89-2229 Thunderbolt® 1/2" 6" OAL Titanium Coated Drill Bit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Quick Cable 504614-100 Nylon Cable Clamps, 3/8" Diameter, 100 Pcs

Quick Cable 504614-100 Nylon Cable Clamps, 3/8" Diameter, 100 Pcs

K-Tool KTI-52007 7" Basic Diagonal Plier

K-Tool KTI-52007 7" Basic Diagonal Plier

#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate Finish - UNC - Pkg Of 100

A coarse thread bugle head screw with spaced threads, an extra sharp point, and a black phosphate finish. Phillips Bugle Head screws are self countersinking and resist tearing the paper surface of the drywall material.

Weights & Dimensions

  • Head Bugle ft
  • Size #6
  • Length 1 in

Product Details

  • Package Quantity 100
  • Drive Phillips
  • Description Drywall Screws
  • Country of Origin Import
  • Material Steel
  • Finish Black Phosphate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.40 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate Finish - UNC - Pkg Of 100

#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate Finish - UNC - Pkg Of 100

Item #: WBB1629280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant