Replacement Hardware
Diameter
Thickness
Length
Material
Width
Height
Color
Price
Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2 Per Set - Pkg Qty 5
Material
Plastic
Package Quantity
10
Color
Gray
Length
58 in
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
1"
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
3/4",1"
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
All
Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Steel
Length
4 in