x

Take 15% off your entire order!

Offer applied at checkout

PaperPro® 1-Hole Punch, 10 Sheet Capacity, Black/Gray

PaperPro® 1-Hole Punch, 10 Sheet Capacity, Black/Gray

Item #: WBB843750

Not Yet Rated

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $17.75 ea.
  • Buy 3-5 $8.40 ea.
  • Buy 6+ $15.75 ea.

Quantity

Customers Also Viewed

PaperPro® 1-Hole Punch, 10 Sheet Capacity, Black/Gray

One-hole punch offers a low force design that is 50 percent easier to use than standard one-hole punches. Hole punch drills through up to 10 sheets of paper using jam-free technology. Easy-to-empty waste collection compartment eliminates mess. One-hole punch has a nonslip rubber handle.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • STYLE Manual Hole Punch
  • NUMBER OF HOLES PUNCHED 1
  • PUNCH SIZE 9/32"
  • SHEET CAPACITY 10
  • CONSTRUCTION Steel, Rubber
  • BRAND PaperPro
  • COLOR FINISH Black/Gray
  • DESCRIPTION 1-Hole Punch
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER ACI2402
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PaperPro® 1-Hole Punch, 10 Sheet Capacity, Black/Gray

PaperPro® 1-Hole Punch, 10 Sheet Capacity, Black/Gray

Item #: WBB843750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant