Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS

Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS

Item #: WBB536750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hudson Bearings 1" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1CS

Hudson Bearings 1" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1CS

Hudson Bearings 1-1/2" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1 1/2CS

Hudson Bearings 1-1/2" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1 1/2CS

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hudson Bearings 5/8" Nylon Ball Carbon Steel Low Profile Flying Saucer Ball Transfer NFSBT-5/8CS

Hudson Bearings 5/8" Nylon Ball Carbon Steel Low Profile Flying Saucer Ball Transfer NFSBT-5/8CS

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Hudson NSBT-1CS 1/4-20 1" Nylon Ball 1/4" Stud in Carbon Steel Housing Hardened & Plated

Hudson NSBT-1CS 1/4-20 1" Nylon Ball 1/4" Stud in Carbon Steel Housing Hardened & Plated

Hudson Bearings 1" Carbon Steel Main Ball 5/16" Stud in Carbon Steel Housing SBT-1CS 5/16 - 1-3/4"W

Hudson Bearings 1" Carbon Steel Main Ball 5/16" Stud in Carbon Steel Housing SBT-1CS 5/16 - 1-3/4"W

Hudson Bearings 1" Stainless Steel Main Ball 2 Hole Flange Stainless Steel Housing BT-1SS - 2"W

Hudson Bearings 1" Stainless Steel Main Ball 2 Hole Flange Stainless Steel Housing BT-1SS - 2"W

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Hudson Bearings 1" Carbon Steel Main Ball with 1/4" Stud in a Carbon Steel Housing SBT-1CS 1/4

Hudson Bearings 1" Carbon Steel Main Ball with 1/4" Stud in a Carbon Steel Housing SBT-1CS 1/4

Hudson Bearings 1-1/2" Carbon Steel Main Ball 4 Hole Flange Carbon Steel Housing BT-1 1/2CS

Hudson Bearings 1-1/2" Carbon Steel Main Ball 4 Hole Flange Carbon Steel Housing BT-1 1/2CS

Hudson Bearings 5/8" Carbon Steel Low Profile Flying Saucer Ball Transfer FSBT-5/8CS

Hudson Bearings 5/8" Carbon Steel Low Profile Flying Saucer Ball Transfer FSBT-5/8CS

Hudson Bearings 5/8" Carbon Steel Machined Drop-In Ball Transfer MBT-5/8CS

Hudson Bearings 5/8" Carbon Steel Machined Drop-In Ball Transfer MBT-5/8CS

Hudson Bearings 1" Carbon Steel Low Profile Flying Saucer Ball Transfer FSBT-1CS

Hudson Bearings 1" Carbon Steel Low Profile Flying Saucer Ball Transfer FSBT-1CS

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 6" Roller Centers

Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 6" Roller Centers

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Hudson Bearings 1" Stainless Steel Ball Carbon Steel Low Profile Flying Saucer Ball Transfer

One inch stainless steel main ball rotating on stainless steel 1/8 inch support ball in a precision formed carbon steel housing. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.

Weights & Dimensions

  • Dimension C 5/8 in
  • Ball Width Range 2 in
  • Dimension D 3/16"
  • Width 2-1/4 in
  • Ball Diameter 1 in
  • Ball Capacity Weight Range 51 to 100 lbs
  • Dimension G 3/16 in
  • Dimension A 2-1/4"
  • Dimension E 1-1/2"
  • Height 1-7/32 in
  • Weight Capacity 75 lbs
  • Dimension F 1-3/4"
  • Dimension B 1-7/32"
  • Weight 0.31 lbs

Product Details

  • Assembly Required Assembled
  • Housing Material Carbon Steel
  • Type Replacement Transfer Ball
  • Brand Hudson Bearings
  • Material Stainless Steel
  • Manufacturers Part Number FSBT-1CS/SS
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS

Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS

Item #: WBB536750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS
    Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS
    Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant