Global Industrial
Model # :WB241824
Global Industrial Save-T Loc™ 1'L Deluxe Strip Curtain Door Mounting Bracket Kit
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Save-T Loc™ DELUXE STRIP DOOR CURTAIN MOUNTING BRACKET
Heavy-duty .090" thick aluminum will not rust or corrode. Patented design offers quick install and locks strips in place. Predrilled and ready to mount. Add or cut to length as needed. Curtain hanging pins are spaced 2" center-to-center.Lifetime Limited Warranty.
Note: For Surface Mounted (On Wall) Doors, order Strip Door Bracket 1 foot longer than door opening.
Heavy-duty .090" thick aluminum will not rust or corrode. Patented design offers quick install and locks strips in place. Predrilled and ready to mount. Add or cut to length as needed. Curtain hanging pins are spaced 2" center-to-center.Lifetime Limited Warranty.
Note: For Surface Mounted (On Wall) Doors, order Strip Door Bracket 1 foot longer than door opening.
PRICE
$37.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Thickness | 0.080 in |
Product Details
| Assembly Required | Yes |
| Type | Mounting Hardware |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 241824 |
| Brand | Global Industrial |
Warranty
| Warranty | Lifetime |