- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- ACR ribs reduce stripping, increase torque and enhance off-angle drivability
Vega 1" Phillips ACR #1 Insert Bit, 1/4" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.85
15
15
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | #1 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Phillips ACR Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 125P1CR |
| Tip Type | Phillips ACR |
| Brand | Vega |