Omnimed® 1" Antimicrobial Binder, 3-Ring, Side Open, Holds 250 Sheets, Burgundy
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® 1" Antimicrobial Binder, Side Open, Holds 250 Sheets, Burgundy
The Omnimed Antimicrobial binder's combine a silver-base antimicrobial agent with Omnimed's heavy gauge molded tri-polymer binders will bend but not break. Their flexible strength and patented "twin-hinge" ring system give them unparalleled work life durability. The antimicrobial agent is added throughout the polymer and helps fight against mold odors and stains. These 1" Antimicrobial binders hold up to 250 pages. Burgundy color finish. Side open style with 3 heavy duty steel rings.
The Omnimed Antimicrobial binder's combine a silver-base antimicrobial agent with Omnimed's heavy gauge molded tri-polymer binders will bend but not break. Their flexible strength and patented "twin-hinge" ring system give them unparalleled work life durability. The antimicrobial agent is added throughout the polymer and helps fight against mold odors and stains. These 1" Antimicrobial binders hold up to 250 pages. Burgundy color finish. Side open style with 3 heavy duty steel rings.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/8 in |
| Depth | 1-5/8 in |
| Height | 11-5/8 in |
| Binder Ring Size | 1" |
Product Details
| Assembly Required | No |
| Type | Binder |
| Color | Red |
| Style | Side Open |
| Capacity | 250 Sheets |
| Material | Tri-polymer |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Description | Antimicrobial Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 205012-BU |
| Sheet Capacity | 250 |
| Brand | Omnimed |
Warranty
| Warranty | 3 yr |