Tri-Arc 1 Step Mobile Steel Step Stand with Solid Anti-Slip Top Step
Write a Review
|
Questions & Answers (0)
Product Description
This mobile step stand is perfect for low height access applications. Designed with a comfortable 16" wide by 10" deep working surface and comfortable solid and sturdy top step with an anti-slip tread. Features four 2" spring-loaded casters which rolls easily and rest firmly on 4 rubber pads when in use. Ships assembled. Gray powder coat finish.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 18 in |
| Height | 13 in |
| Weight Capacity | 350 lbs |
| Weight | 17 lbs |
| Height to Top Step/Platform | 13 in |
| Step Width | 16 in |
Product Details
| Assembly Required | No |
| Type | Rolling |
| Number of Steps | 1 |
| Color | Gray |
| Step Type | Anti-Slip |
| Material | Steel |
| Manufacturers Part Number | WLSR001163-WM |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |