Global Industrial
Model # :WB298715
Global Industrial 1" Diameter Stud Mount Ball For Ball Transfer Conveyor Tables
Write a Review
|
Questions & Answers (0)
Product Description
Keep your ball transfer conveyor running smoothly with the Global Industrial 1" Diameter Stud Mount Ball for Ball Transfer Conveyor Tables. The stud mounted steel ball, residing inside 1-6/7" diameter pressed steel housing, has an overall height of 2" – 9/25", with 7/8" long 1/4-20 stud. Tested capacity is 150 lbs. per ball. This model comes with locking nuts. 1-Year Limited Warranty.
PRICE
$2.45
1
1
Backordered, expected around 03/29/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2-1/2 in |
| Weight Capacity | 150 lbs |
| Stud Length | 1 in |
| Ball Diameter | 1 in |
| Mounting Bolt Size | 7/8 x 1/4-20 in |
Product Details
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 298715 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |