- Style A S-Hook of alloy steel construction and powder-coated black to resist rust and corrosion
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Proof load certificates available upon request.
M&W 1" Style A S-hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3190 lbs |
| Weight | 5 lbs |
| Dimension C | 3 in |
| Dimension A | 1 in |
| Dimension B | 11 in |
| Diameter | 1 in |
| Dimension D | 3 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Style | A |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 14197 |
| Brand | M&W |