Hallowell® 1-Tier 1 Door Gym/PE Locker, 12"W x 18"D x 72"H, Red, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Tried and tested by students in thousands of middle and high schools nationwide, these all-welded athletic lockers are ideal for use in institutional, industrial, fitness, manufacturing and distribution sectors.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 72 in |
| Compartment Width | 12 in |
| Inside Width | 9-1/4 in |
| Inside Depth | 17 in |
| Inside Height | 68 in |
| Weight | 97 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Red |
| Door Type | Perforated |
| Series | Gym/PE Locker |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | AWA282-1MR |
| Brand | Hallowell |
Warranty
| Warranty | Lifetime |