Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WB562646

MPN #: USV1288-1A-PT

Hallowell® 1-Tier 1 Door Safety-View Locker, 12"W x 18"D x 78"H, Tan, Assembled

Product Description
Backed by a 2 Year Limited Warranty. These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6" to height. These Single Tier Locker doors feature steel with polycarbonate windows and are equipped with stainless steel recessed handles and padlockable gravity latches. All steel surfaces are finished in rugged Tan enamel. Recessed handles provide a catch-free surface, discourage tampering with padlocks and protect locker face from padlock wear. These lockers include a hat shelf, 1 double prong hook, and 3 single wall hooks. Optional coat rod is sold separately.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA

PRICE
$365.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height78 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height72 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorTan
Door TypeSafety View
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel/Polycarbonate
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberUSV1288-1A-PT
BrandHallowell