- Single Tier Lockers are our most popular general purpose locker, ideal for factories, schools, hospitals
- Three coat hooks per opening
- Positive 3 point locking system on doors
- Flush louvers for ventilation
- Door stiffeners add rigidity
Tennsco® 1-Tier 3 Door Locker with Legs, 45"W x 21"D x 78"H, Light Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$879.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 21 in |
| Height | 78 in |
| Compartment Width | 72 in |
| Compartment Depth | 21 in |
| Compartment Height | 15 in |
| Weight | 203 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Light Gray |
| Tier Type | Single Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | STK-152172-3-LGY |
| Brand | Tennsco |
Warranty
| Warranty | 1 Year yr |