Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248351

MPN #: UG50623HSU

Lyon® 1-Tier Healthcare Locker, 15"W x 18"D x 78"H, 3 Wide, Steel, Putty, Unassembled

Product Description
Protect Against The Touch Transfer of Bacteria
Antimicrobial steel lockers provide continuous, residual protection against the touch transfer of bacteria on the locker surface as well as colonization of mold and bacteria in locker corners, seams and on hidden surfaces behind and under the locker.

Antimicrobial Monorail Gray Finish:
  • Antimicrobial Monorail Gray Finish
  • 20+ Years of Antimicrobial Protection
  • Recessed Handles
  • Standard Louvers
  • 6" high Legs
Lyon® Assembled Lockers
Lyon®'s factory-assembled riveted design may save an average of 20% due to decreased labor cost with easier assembly and convenient replacement of damaged sections. Riveted design provides a sleek aesthetic with a clean paint surface and low-profile, drilled-in rivets in place of nuts and bolts.

PRICE
$969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth18 in
Height78 in
Compartment Width15 in
Compartment Depth18 in
Weight184 lbs

Product Details

Door Handle TypeRecessed
ColorGray
Tier TypeSingle Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberUG50623HSU
BrandLyon