Hose Assemblies
Length
Type
Brand
Certifications
Material
Color
Price
Related Products
1/2" Body DUST CAP (2ea.). Features Dust Caps are used whenever possible to assist and reduce in contamination of the hydraulic system and improve service life of the body half (coupling) and the mating tip half (nipple) For Use In Agricultural, construction & industrial applications Construction Molded Elastomers
Dura-Wrap is the answer to organizing and controlling wires, cables and hoses that are subjected to constant and extreme use. The flexible sleeve is made from tightly woven ballistic Nylon® with an aggressive, industrial strength hook and loop closure. Dura-Wrap is used on wires to keep them together, on hoses and cables to prevent abrasion damage or on chains to keep them from ruining expensive finished surfaces. Easy, cut and wrap installation reduces downtime and eliminates the need to disassemble existing components to install. DW is extremely flexible and easy to install over single ...
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode. Features Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. For Use In Agricultural, construction & industrial applications Construction Tube: Black Oil-Resistant Synthetic ...
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode. Features Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. For Use In Agricultural, construction & industrial applications Construction Tube: Black Oil-Resistant Synthetic ...
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 2404 male connector style for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel