SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 10-189P Unpainted Self Retracting Safety Blade Utility Knife

Stanley 10-189P Unpainted Self Retracting Safety Blade Utility Knife

Item #: WBB983970

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.29 up to 20% OFF

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

Starrett 67584 Hidden Edge Utility Knife

Starrett 67584 Hidden Edge Utility Knife

Stanley 10-189C Self Retracting Safety Blade Utility Knife

Stanley 10-189C Self Retracting Safety Blade Utility Knife

Stanley®  Fatmax® FMHT10242 Safety Knife

Stanley® Fatmax® FMHT10242 Safety Knife

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife

Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife

Stanley® Classic 99® 6" Utility Knife With Retractable Blade, Gray

Stanley® Classic 99® 6" Utility Knife With Retractable Blade, Gray

OLFA® SVR-2 Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper

OLFA® SVR-2 Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper

Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change

Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SpeedPress 152 4' x 8'  Rhino Self Healing Cutting Mat

SpeedPress 152 4' x 8' Rhino Self Healing Cutting Mat

Bon 14-712 8" Razor Floor Scraper 39" to 59" Adjustable Handle

Bon 14-712 8" Razor Floor Scraper 39" to 59" Adjustable Handle

Irwin 2088100 Bi-Metal Safety Blade-5 pack

Irwin 2088100 Bi-Metal Safety Blade-5 pack

Instapak Quick® Room Temperature Expandable Foam Bags, 15"W x 18"L, 36/Pack

Instapak Quick® Room Temperature Expandable Foam Bags, 15"W x 18"L, 36/Pack

Free Shipping

Stanley 89-819 1/2" Drive Pear Head Quick-Release™ Ratchet

Stanley 89-819 1/2" Drive Pear Head Quick-Release™ Ratchet

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® 10-189P, Self Retracting Safety Blade Utility Knife, Unpainted

  • Durable, all-metal knife body construction.
  • Machine screw firmly holds knife body together - Screwdriver required for blade change.
  • Contoured handle and textured, die-cast body for slip-resistance.
  • Interlocking nose design helps secure blade and helps prevent body separation.
  • Comes with hang-hole for adding a wrist strap or lanyard.
  • Auto-retracting blade: spring-loaded. Retracts when slide button is released.
  • Blades included (11-987): 1.
  • Works with most standard utility blades.
  • For use with: 11-987
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Weights & Dimensions

    • Length 5-7/8 in

    Product Details

    • Type Safety Utility
    • Brand Stanley
    • Blade Type Trapezoid
    • Description Stanley® Self Retracting Safety Blade Utility Knife, Unpainted
    • Style Safety
    • Handle Type Metal
    • Manufacturers Part Number 10-189P
    • Features Automatic Self Retracting
    • Color Family Silver
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: JASON

      Date: January 27, 2021

      Box Cutter
      Your review:
      Great product, works well, sturdy design.
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 10-189P Unpainted Self Retracting Safety Blade Utility Knife

    Stanley 10-189P Unpainted Self Retracting Safety Blade Utility Knife

    Item #: WBB983970

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant