- Available in case hardened carbon steel or stainless steel
- Precision machining assures threads are square with base
- Additional sizes available upon request
#10-24 Hex Flange Nut - 3/8" Hex - 1/2" Flange Dia. - 5/16" Height - Stainless Steel - CN-097SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.20
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5/16 in |
| Flange Diameter | 1/2" |
| Hex Size | 3/8" |
| Size | #10-24 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | CN-097SS |
| Brand | Morton Machine Works |