SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

10-24 X 1-1/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

10-24 X 1-1/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1656817

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $4.70

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32 X 3/8" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 100

6-32 X 3/8" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 100

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

6-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

10-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

10-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

8-32 X 5/8 Phillips Flat Head Machine Screw, Package Of 100

8-32 X 5/8 Phillips Flat Head Machine Screw, Package Of 100

1/4-20 X 1-1/2 Slotted Flat Head Machine Screw - Pkg of 25

1/4-20 X 1-1/2 Slotted Flat Head Machine Screw - Pkg of 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

10-24 X 1-1/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Flat ft
  • Size 10-24
  • Length 1-1/4 in

Product Details

  • Grade 18-8 Stainless Steel
  • Package Quantity 25
  • Drive Phillips
  • Description Machine Screw
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 X 1-1/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

10-24 X 1-1/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1656817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant