10-24 x 1/2" One-Way Female Sex Bolt - Truss Head 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Highly secure non-removable screw which requires no special tool for installation. Pairs with male sex bolts.
10-24 x 1/2" One-Way Security Female Sex Bolt - Truss Head 18-8 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #10 |
| Head | Truss |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Female |
| Drive | One-Way |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Tamper Resistant Sex Bolt (Female) |
| Package Quantity | 100 |
| Manufacturers Part Number | 5X.10212FS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |