Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183566

MPN #: 5X.1021FS

10-24 x 1" One-Way Security Female Sex Bolt - Truss Head 18-8 Stainless Steel - Pkg of 50

Product Description
10-24 x 1" One-Way Female Sex Bolt - Truss Head 18-8 Stainless Steel - Pkg of 50

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Highly secure non-removable screw which requires no special tool for installation. Pairs with male sex bolts.

PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#10
HeadTruss
Unit of MeasurementInch (Imperial)

Product Details

TypeFemale
DriveOne-Way
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Sex Bolt (Female)
Package Quantity50
Manufacturers Part Number5X.1021FS
Grade18-8 Stainless Steel
BrandTamperproof Screw