Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. One Way Sex Bolts are only available as 10-24 Truss Heads in 18-8 Stainless Steel only. Complete set consists of a male and female part, and are sized according to the Total Partition Size. Posts fit 1/4" diameter holes.
10-24 x 1" Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #10 |
| Head | Truss |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Set |
| Drive | One-Way |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Tamper Resistant Sex Bolt (Set) |
| Package Quantity | 100 |
| Manufacturers Part Number | 5X.1021PS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |