Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183543

MPN #: 5X.10234PS

10-24 x 3/4" Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - Pkg of 100

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. One Way Sex Bolts are only available as 10-24 Truss Heads in 18-8 Stainless Steel only. Complete set consists of a male and female part, and are sized according to the Total Partition Size. Posts fit 1/4" diameter holes.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size#10
HeadTruss
Unit of MeasurementInch (Imperial)

Product Details

TypeSet
DriveOne-Way
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Sex Bolt (Set)
Package Quantity100
Manufacturers Part Number5X.10234PS
Grade18-8 Stainless Steel
BrandTamperproof Screw