Clearance
x

Take 15% off your entire order!

Offer applied at checkout

10-24X1  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

10-24X1 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

Item #: WBB416768

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X1/4  Stamped Steel Wing Screw Type D Zinc, Pkg of 200

10-32X1/4 Stamped Steel Wing Screw Type D Zinc, Pkg of 200

Free Shipping

1/4-20X1  Stamped Steel Wing Screw Type D Zinc, Pkg of 200

1/4-20X1 Stamped Steel Wing Screw Type D Zinc, Pkg of 200

1/4-20X3/4  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

1/4-20X3/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

1/4-20X1 1/4  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

1/4-20X1 1/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8-32X1/2  Stamped Steel Wing Screw Type D Zinc, Pkg of 200

8-32X1/2 Stamped Steel Wing Screw Type D Zinc, Pkg of 200

8-32X3/8  Stamped Steel Wing Screw Type D Zinc, Pkg of 200

8-32X3/8 Stamped Steel Wing Screw Type D Zinc, Pkg of 200

5/16-18X2  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

5/16-18X2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

5/16-18X1 1/2  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

5/16-18X1 1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10-24X1 Light Series Cold Forged Wing Screw Full Thread Type A Zinc. Wings allow turning by hand without tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Wing ft
  • Size #10-24
  • Length 1 in

Product Details

  • Package Quantity 200
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 1016WA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24X1  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

10-24X1 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

Item #: WBB416768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant