10-32 Straight Ultrasonic Insert - Flanged - Fl-132-Hi - Pkg Qty 500
|
Questions & Answers (0)
Product Description
Flanged 10-32 x .418" straight ultrasonic insert, for use in thermoplastics.
PRICE
$85.00 Sold in packages of 500 / $0.17 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-32 |
| Installed Length | 0.418" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 500 |
| Description | Insert for Plastic |
| Manufacturers Part Number | FL-132-HI |
| Design | Straight/Flanged |
| Brand | E-Z Lok |