10-32 x 3/4" Machine Screw - Flat Head - Slotted - Steel - Zinc - UNF - FT, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
B10-32 x 3/4" Machine Screw - Flat Head - Slotted - Steel - Zinc - UNF - FT - 100 Pk - BBI 580424
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
PRICE
$6.40
29
29
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | 10-32 |
| Head | Flat |
| Thread | Fine in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 580424 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |