Indented Hex Head
Availability
Size
Brand
Full or Partial Thread
Finish
Length
Material
Price
3/8-16X1 Unslotted Indented Hex Head Machine Screw Fully Threaded Zinc, Pkg of 750
Length
1 in
Package Quantity
750
Material
Steel
Finish
Zinc
10-24X1 Unslotted Indented Hex Head Machine Screw Full Thrd 18 8 Stainless Steel, Pkg of 2000
Length
1 in
Package Quantity
2000
Material
Stainless Steel
Finish
18-8 Stainless Steel
8-32 x 1" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - FT - UNC - Pkg of 100
Length
1 in
Package Quantity
100
Material
Steel
Finish
Zinc
10-32 x 1/2" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk
Length
1/2 in
Package Quantity
100
Material
Steel
Finish
Zinc
12-24 x 3/4" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk
Length
3/4 in
Package Quantity
100
Material
Steel
Finish
Zinc
10-32 x 1" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - UNF - FT - Pkg of 100
Length
1 in
Package Quantity
100
Material
Steel
Finish
Zinc