Clearance
x

Take 15% off your entire order!

Offer applied at checkout

10-32 x 2 6 Lobe Pan Machine Screw - Fully Threaded - Zinc - Pkg of 1500

10-32 x 2 6 Lobe Pan Machine Screw - Fully Threaded - Zinc - Pkg of 1500

Item #: WBB423301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M4-.7X8  ISO7045 Metric 6 lobe T 20 Pan Head Machine Screw 18 8 Stainless Steel, Pkg of 1000

M4-.7X8 ISO7045 Metric 6 lobe T 20 Pan Head Machine Screw 18 8 Stainless Steel, Pkg of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M3-.5X16  ISO7045 Metric 6 Lobe T-10 Pan Head Machine Screw 18-8 Stainless Steel, Pkg of 1000

M3-.5X16 ISO7045 Metric 6 Lobe T-10 Pan Head Machine Screw 18-8 Stainless Steel, Pkg of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M3X8  Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide, Pkg of 4000

M3X8 Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide, Pkg of 4000

8-32X1 1/2  Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

8-32X1 1/2 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

M8-1.25X30  Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

M8-1.25X30 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-32X2 6 Lobe Pan Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Pan ft
  • Size 10-32
  • Length 2 in

Product Details

  • Package Quantity 1500
  • Drive 6 Lobe
  • Description Machine Screw
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 1132MTP
  • Full or Partial Thread Full
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 x 2 6 Lobe Pan Machine Screw - Fully Threaded - Zinc - Pkg of 1500

10-32 x 2 6 Lobe Pan Machine Screw - Fully Threaded - Zinc - Pkg of 1500

Item #: WBB423301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant