Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#10-32 x 3/8" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

#10-32 x 3/8" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

Item #: WBB425164

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8-32 x 3/8" Knurled Thumb Screw - FT - 18-8 Stainless Steel - Pkg of 100

#8-32 x 3/8" Knurled Thumb Screw - FT - 18-8 Stainless Steel - Pkg of 100

Compare-N-Save® Concentrated Grass & Weed Killer, 2-1/2 Gallon Bottle - 75325

Compare-N-Save® Concentrated Grass & Weed Killer, 2-1/2 Gallon Bottle - 75325

Knurled Thumb Screw w/ Shoulder - M6 x 1.0 - 25mm Thread - 24mm Head Dia. - 16mm Head H - Pkg of 5

Knurled Thumb Screw w/ Shoulder - M6 x 1.0 - 25mm Thread - 24mm Head Dia. - 16mm Head H - Pkg of 5

#4-40 x 1/2" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

#4-40 x 1/2" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ultra Hardware Door Closer Regular Arm #4BC - Aluminum

Ultra Hardware Door Closer Regular Arm #4BC - Aluminum

Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10

Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10

3/8-16 x 3/4" Thumb Screw - FT - Zinc - Pkg of 200

3/8-16 x 3/4" Thumb Screw - FT - Zinc - Pkg of 200

1/4-20 x 1/2" Thumb Screw - FT - Zinc - Pkg of 800

1/4-20 x 1/2" Thumb Screw - FT - Zinc - Pkg of 800

10-32X3/8 Knurled Thumb Screw Full Thread Aluminum. Knurled thumb head allows turning by hand without tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Full in
  • Head Knurled Thumb ft
  • Thread Length 3/8 in
  • Size #10-32

Product Details

  • Description Knurled Thumb Screw
  • Country of Origin Import
  • Package Quantity 100
  • Material Aluminum
  • Finish Plain
  • Manufacturers Part Number 1106TKAL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10-32 x 3/8" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

#10-32 x 3/8" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

Item #: WBB425164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant