Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB2280999

MPN #: 10-707-6403

Cejn® Hydraulic Screw-to-Connect TLX Nipple 1" Body Size 1" Female NPT

Product Description
CEJN 10-707-6403 Series 707 Screw-to-Connect Nipple 1" Body Size 1" Female NPT

TLX is a Flat-Face twist lock coupling for the toughest applications in the construction and demolition segment. This super-duty quick connect coupling is designed to work with the highest surge flows and the toughest pressure impulses. TLX is made from high alloy steels with Zinc-Nickel surface treatment for a long life in the harshest conditions. The Series is available in sizes from ¾" to 1 ¼" to cover most applications.

PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1 in
Body Size1 in

Product Details

InterchangeTLX (1)
Series707
Connection Configuration1 Female NPT
Gallons per Minute76.9 gal/min
Temperature Range-22 +212 °F
StyleHydraulic Screw-to-Connect Nipple
Seal MaterialNBR
MaterialHigh Alloy Steel w/Zinc-Nickel Surface
Min Burst Pressure24366 psi
Max Operating PSI6091 psi
Manufacturers Part Number10-707-6403
PSI6091 psi
Respirator Connection Type1 Female NPT
Connection A1" Body Size
Connection B1" Female NPT
BrandCejn

Compliance & Certifications

CertificationsTLX (1)