Cejn® Hydraulic Screw-to-Connect TLX Coupling 1 1/4" Body Size 1 1/4" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
CEJN 10-807-1404 Series 807 Screw-to-Connect Coupling 1 1/4" Body Size 1 1/4" Female NPT
TLX is a flat-face twist lock coupling for the toughest applications in the construction and demolition segment. This super-duty quick connect coupling is designed to work with the highest surge flows and the toughest pressure impulses. TLX is made from high alloy steels with Zinc-Nickel surface treatment for a long life in the harshest conditions. The Series is available in sizes from ¾" to 1 ¼" to cover most applications
TLX is a flat-face twist lock coupling for the toughest applications in the construction and demolition segment. This super-duty quick connect coupling is designed to work with the highest surge flows and the toughest pressure impulses. TLX is made from high alloy steels with Zinc-Nickel surface treatment for a long life in the harshest conditions. The Series is available in sizes from ¾" to 1 ¼" to cover most applications
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1 1/4 in |
| Body Size | 1-1/4 in |
Product Details
| Interchange | TLX (1 1/4) |
| Series | 807 |
| Connection Configuration | 1 1/4 Female NPT |
| Gallons per Minute | 105.7 gal/min |
| Temperature Range | -22 +212 °F |
| Style | Hydraulic Screw-to-Connect Coupling |
| Seal Material | NBR |
| Material | High Alloy Steel w/Zinc-Nickel Surface |
| Min Burst Pressure | 24366 psi |
| Max Operating PSI | 6091 psi |
| Manufacturers Part Number | 10-807-1404 |
| PSI | 6091 psi |
| Respirator Connection Type | 1 1/4 Female NPT |
| Connection A | 1-1/4" Body Size |
| Connection B | 1-1/4" Female NPT |
| Brand | Cejn |
Compliance & Certifications
| Certifications | TLX (1 1/4) |