- Model 0427
- Spun polyester black chef coat
- Black
- Two-piece sleeve
- Double breasted
- Left chest pocket
- Thermometer pocket on left sleeve
- 6.5 Oz., 100% Spun polyester twill
Chef Designs 10 Button-Front Chef Coat, Knot Buttons, Black, Spun Polyester, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Chef's Coat |
| Color | Black |
| Number of Pockets | 1 |
| Style | 427 |
| Closure Type | Button Front |
| Material | Spun Polyester |
| Front Closure | Button-Front |
| Gender | Men's |
| Description | Chef Coat - Spun Polyester |
| Manufacturers Part Number | 0427BKRG4XL |
| Primary Use | Foodservice |
| Brand | Chef Designs |