10" Fry Pan, The-Point-Two-Five-Line™
Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.
Alegacy EWF3025 - 10" Fry Pan / The-Point-Two-Five-Line™
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Bottom Diameter | 7-5/8 in |
| Top Diameter | 10 in |
| Diameter | 10 in |
Product Details
| Type | Alegacy EWF3025 - 10" Fry Pan |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Fry Pans, 10 Top Dia. x 7-5/8 Bottom Dia. Inches |
| Manufacturers Part Number | EWF3025 |
| Brand | Alegacy |