Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2081127

MPN #: 97-750

Ergotron® 10-ft. DVI Dual-Link Monitor Cable

|
Questions & Answers (0)
PRICE
$66.95
Usually ships in 5 to 8 days
Ergotron® 10-ft. DVI Dual-Link Monitor Cable

This DVI dual-link TMDS cable delivers the high performance, high bandwidth needed for today's digital video displays. Gold plated contacts ensure excellent conductivity. Recommended for use with WorkFit Workstations, which may require extra long cables in order to span between standing and sitting heights.

Features:
  • 10-ft. DVI Dual-Link TMDS Cable (DVI-D M/M)
  • For use with Dual-Link TMDS equipment only
  • High-speed digital transmission up to 9.9 Gbps
  • Supports resolutions up to 2560 x 1600 pixels
  • Warranty: Limited lifetime (warranted by original manufacturer)
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.