Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2081126

MPN #: 97-748

Ergotron® 10-ft. SVGA/VGA Monitor Cable

Product Description
The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Gold plated connectors and gold plated copper contacts ensure excellent conductivity. Recommended for use with WorkFit Workstations, which may require extra long cables in order to span between standing and sitting heights.

Features:
  • 10-ft. SVGA/VGA Monitor Cable with RGB Coax (HD15 M/M)
  • Superior molded cables with foil-shielding for maximum EMI/RFI protection
  • Supports resolutions up to 2048 x 1536 pixels
  • Warranty: Limited lifetime (warranted by original manufacturer)
PRICE
$109.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length10- ft

Product Details

Assembly RequiredNo
TypeAccessories
Package Quantity1
Description10-ft SVGA/VGA Monitor Cable
ColorBlack
Manufacturers Part Number97-748
BrandErgotron

Warranty

WarrantyLifetime Limited