- Dispenses up to 24 gallons of boiling water per hour for food prep and cleaning.
- Precise temperature (212°F / 100°C) ensures consistent, high quality results.
- Ideal for prep of large amounts of mashed potatoes, gravy, cheese sauce, gelatin, oatmeal, and many more foods.
- Cord and plug not included.
- Includes dry-plug prevention for easy installation.
Bunn H10X-80-208 - Hot Water Dispenser, 10 Gallon, 26300.0001
Write a Review
|
Questions & Answers (0)
Product Description
Bunn Hot Water Dispenser, 10 Gallon
PRICE
$2,009.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 24-1/2 in |
| Height | 34-1/2 in |
| Weight | 66.7 lbs |
Product Details
| Type | Dispenser |
| Tank Watts | 4000 W |
| Amperage | 38.7 A |
| Factory Temperature Setting | 212 |
| Capacity | 24GAL |
| Gallons Cold | 13.2 gal |
| Voltage | 208 V |
| Watts | 8050 W |
| Manufacturers Part Number | 26300.0001 |
| Power Cord Attached | No |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |