Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#10 Internal Tooth Lock Washer - Black Oxide - Pkg of 10000

#10 Internal Tooth Lock Washer - Black Oxide - Pkg of 10000

Item #: WBB427464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 100

1/4" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 100

Nord-Lock 1532 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 10

Nord-Lock 1532 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

#10 External Tooth Lock Washer - Zinc - Pkg of 10000

#10 External Tooth Lock Washer - Zinc - Pkg of 10000

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10 Internal Tooth Lock Washer Black Oxide.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size #10

Product Details

  • Type Internal Tooth
  • Package Quantity 10000
  • Country of Origin Import
  • Material Steel
  • Finish Black Oxide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 Internal Tooth Lock Washer - Black Oxide - Pkg of 10000

#10 Internal Tooth Lock Washer - Black Oxide - Pkg of 10000

Item #: WBB427464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant